Check Availability
1 gal. Carpet Extraction Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Effective as an extractor, bonnet cleaner, and traffic lane cleaner. Low-foam formula.
Show More Close
 

Technical Specifications

Item # 2WEC3
Mfr. Model # 2WEC3
UNSPSC #47131826
Catalog Page 1517
Shipping Weight 8.69 lbs
Country of Origin USA *
Item Carpet Extraction Cleaner
Recommended Dilution 1:43 to 1:128
pH 8.6-9.6
Size 1 gal.
RTU Yield per Container 43 to 128 gal.
Removes Dirt, Grime, Spots, Stains
Fragrance Fresh
Container Type Bottle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms