This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Degreasers
  • TOTAL SOLUTIONS 

    Cleaner/Degreaser, 5 gal. Pail, Sassafras Liquid, Concentrated, 1 EA

  • Item # 9JEA7
  • Mfr. Model # 4215
Cleaner/Degreaser, 5 gal. Pail, Sassafras Liquid, Concentrated, 1 EA

Technical Specifications

Item # 9JEA7
Mfr. Model # 4215
UNSPSC #47131805
Shipping Weight 43.56 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Fragrance Sassafras
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:10
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
VOC Content Less Than 1%
Item Cleaner Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions