Check Availability
  • Lab Scales
  • TORBAL 

    220g Digital LCD Compact Bench Scale

  • Item # 45LG61
  • Mfr. Model # AGZN220
220g Digital LCD Compact Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LG61
Mfr. Model # AGZN220
UNSPSC #41111517
Shipping Weight 23.0 lbs
Country of Origin Poland *
Scale Sub-Category Analytical Balance
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 220g
Scale Graduations 0.0001g
Scale Display LCD
Weighing Surface Depth 3-1/2"
Weighing Surface Width 3-1/2"
Overall Length 8-1/2"
Overall Width 13-1/2"
Overall Height 13-39/64"
Application Modes Weighing, Density Determination, Parts Counting, Percent Weighing
Power Unit AC Adaptor
Scale Connection Ports RS-232
Platform Material Stainless Steel
Housing Material Die Cast
Includes AC Adapter
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.