Check Availability
  • Safety-Toe Work Boots & Shoes
  • TONY LAMA BOOT CO. 

    Western Boot, 10, C, Women's, Brown, Composite Toe Type, 1 PR

  • Item # 35WG49
  • Mfr. Model # RR3401L
Western Boot,  10,  C,  Women's,  Brown,  Composite Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 35WG49
Mfr. Model # RR3401L
UNSPSC #46181604
Shipping Weight 4.94 lbs
Country of Origin China *
Item Work Boot
Toe Type Composite
Gender Women's
Size 10
Footwear Width C
Metatarsal Guard No
Metatarsal Guard Style None
Color Brown
Safety Criteria Composite Toe, Fair Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Non-Marking Upper, Non-Marking Sole, Defined Heel
Upper Material Leather
Midsole Material EVA
Outsole Material Rubber
Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.78, Dairy Tile (Wet): 0.59, Dairy Tile (Oily/Wet): 0.23
Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.69, Dairy Tile (Oily/Wet): 0.33
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
Manufacturers Suggested Sole Slip Rating Fair
Conductive No
Electrical Hazard Rated Yes
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chemical Resisting Sole No
Waterproof Yes
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper Yes
Non-Marking Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Heel Style Defined Heel
Heel Height 1" or Greater
Removable Insole Yes
Upper Color Brown, Blue
Waterproof Type Full Bootie Membrane
Height 10"
Footwear Closure Type Pull On
Liner Material Mesh
Shank Material Steel
Toe Shape Square
Footwear Construction Type Welt/Cemented
Upper Boot Material All Leather
Insole System Dual Density Polyurethane
Upper Material Description Leather
Footwear Shank Type Steel
Series 3R Work
Style Number RR3401
Max. Heat Rating Not Rated
Standards ASTM F2413-11
Footwear Style Western Boot
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms