Check Availability
  • Measuring Cups
  • TOLCO 

    Scoop, Polypropylene, 3 qt, Yellow

  • Item # 9TAY1
  • Mfr. Model # 240104
Scoop, Polypropylene, 3 qt, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9TAY1
Mfr. Model # 240104
UNSPSC #48101803
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Scoop
Type Color Coded
Capacity 3 qt.
Width 6 In W
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions