Check Availability
  • Measuring Cups
  • TOLCO 

    Scoop, Poly, All Purpose Black, 3 Qt

  • Item # 9PR71
  • Mfr. Model # 240123
Scoop,  Poly,  All Purpose Black,  3 Qt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9PR71
Mfr. Model # 240123
UNSPSC #48101803
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Scoop
Type Color Coded
Capacity 3 qt.
Width 6 In W
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In