Check Availability
  • Radial Ball Bearings
  • TIMKEN 

    Radial Ball Bearing, Single Shielded, 60mm Bore Dia., 130mm Outside Dia.

  • Item # 45A006
  • Mfr. Model # 312WDN
Radial Ball Bearing, Single Shielded, 60mm Bore Dia., 130mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial ball bearing features single-row alignment.
Show More Close
 

Technical Specifications

Item # 45A006
Mfr. Model # 312WDN
UNSPSC #31171504
Shipping Weight 4.24 lbs
Country of Origin USA *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Single Shielded
Bore Dia. 60mm
Bore Tolerance +0/-.015mm
Outside Dia. 130mm
Outside Dia. Tolerance +0/-.018mm
Width 31mm
Shield Material Steel
ABEC Tolerance 1
Dynamic Load Capacity 27,500 lb.
Static Load Capacity 17,600 lb.
Max. RPM 2,632
Temp. Range -60 Degrees to 200 Degrees F
Bearing Material Steel
Cage Material Steel
Lubrication Quaker Ferrocote
Industry Number 312WDN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.