Check Availability
  • Radial Ball Bearings
  • TIMKEN 

    Radial Ball Bearing, Double Shielded, 45mm Bore Dia., 85mm Outside Dia.

  • Item # 44Z855
  • Mfr. Model # 209WDDN
Radial Ball Bearing, Double Shielded, 45mm Bore Dia., 85mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial ball bearing features single-row alignment.
Show More Close
 

Technical Specifications

Item # 44Z855
Mfr. Model # 209WDDN
UNSPSC #31171504
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Shielded
Bore Dia. 45mm
Bore Tolerance +0/-.012mm
Outside Dia. 85mm
Outside Dia. Tolerance +0/-.015mm
Width 19mm
Shield Material Steel
Retainer Type Snap Ring
ABEC Tolerance 1
Dynamic Load Capacity 11,200 lb.
Static Load Capacity 7,100 lb.
Max. RPM 3,846
Temp. Range -60 Degrees to 200 Degrees F
Bearing Material Steel
Cage Material Steel
Lubrication Chevron SRI 2
Industry Number 209WDDN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.