Check Availability
  • Radial Ball Bearings
  • TIMKEN 

    Radial Ball Bearing, Double Shielded, 40mm Bore Dia., 80mm Outside Dia.

  • Item # 44Z846
  • Mfr. Model # 208WDD
Radial Ball Bearing, Double Shielded, 40mm Bore Dia., 80mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial ball bearing features single-row alignment.
Show More Close
 

Technical Specifications

Item # 44Z846
Mfr. Model # 208WDD
UNSPSC #31171504
Shipping Weight 0.91 lbs
Country of Origin USA *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Shielded
Bore Dia. 40mm
Bore Tolerance +0/-.012mm
Outside Dia. 80mm
Outside Dia. Tolerance +0/-.013mm
Width 18mm
Shield Material Steel
ABEC Tolerance 1
Dynamic Load Capacity 10,600 lb.
Static Load Capacity 6,400 lb.
Max. RPM 4,167
Temp. Range -60 Degrees to 200 Degrees F
Bearing Material Steel
Cage Material Steel
Lubrication Chevron SRI 2
Industry Number 208WDD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.