Check Availability
  • Radial Ball Bearings
  • TIMKEN 

    Radial Ball Bearing, Double Shielded, 30mm Bore Dia., 62mm Outside Dia.

  • Item # 44Z823
  • Mfr. Model # 206KDD
Radial Ball Bearing, Double Shielded, 30mm Bore Dia., 62mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial ball bearing features single-row alignment.
Show More Close
 

Technical Specifications

Item # 44Z823
Mfr. Model # 206KDD
UNSPSC #31171504
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Shielded
Bore Dia. 30mm
Bore Tolerance +0/-.010mm
Outside Dia. 62mm
Outside Dia. Tolerance +0/-.013mm
Width 16mm
Shield Material Steel
Retainer Type Snap Ring
ABEC Tolerance 1
Dynamic Load Capacity 5,000 lb.
Static Load Capacity 2,550 lb.
Max. RPM 5,435
Temp. Range -60 Degrees to 200 Degrees F
Bearing Material Steel
Cage Material Steel
Lubrication Chevron SRI 2
Industry Number 206KDD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.