Check Availability
  • Mechanics Gloves
  • TILLMAN 

    General Utility, Mechanics Gloves, XL, Black/White, Goatskin Leather Palm Material, 1 PR

  • Item # 43XF68
  • Mfr. Model # 1470XL
General Utility,  Mechanics Gloves,  XL,  Black/White,  Goatskin Leather Palm Material,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XF68
Mfr. Model # 1470XL
UNSPSC #46181504
Shipping Weight 0.31 lbs
Country of Origin China *
Item Mechanics Gloves
Sub-Category General Utility
Size XL
Color Black/White
Palm Material Goatskin Leather
Palm Construction Leather
Back Material Spandex/Nylon
Knuckle Padding Material Cotton Knit
Stitching Material Cotton
Cuff Elastic
Closure Type Hook-and-Loop
Finger Style Full Finger
Thumb Style Wing
Lining Unlined
ANSI/ISEA Abrasion Level 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In