Check Availability
  • Bathroom Cleaners
  • TILEX 

    Bathroom Cleaner, 32 oz. Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type

  • Item # 20K971
  • Mfr. Model # 35604
Bathroom Cleaner,  32 oz. Cleaner Container Size,  Trigger Spray Bottle Cleaner Container Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The penetrating foam of Tilex® Soap Scum Remover and Disinfectant from Clorox Commercial Solutions® cleans, disinfects, and deodorizes surfaces including glazed ceramic tile, fiberglass, shower doors, toilets, and sinks. The bathroom cleaner starts cleaning soap scum on contact. With Smart Tube technology to help assure that every drop in the bottle gets used, it's a great choice for offices, day-care centers, restaurants, hotels, and other commercial facilities.
Show More Close
 

Technical Specifications

Item # 20K971
Mfr. Model # 35604
UNSPSC #47131805
Catalog Page 1503
Shipping Weight 21.6 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Bathroom Cleaner
Primary Chemical None
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Trigger Spray Bottle
Cleaner Container Size 32 oz.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Color Clear
Chemical Series No Series
Standards EPA Registered
Item Bathroom Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms