This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Safety-Toe Work Boots & Shoes
  • THOROGOOD SHOES 

    Chelsea Boot, 11-1/2, M, Men's, Brown, Composite Toe Type, 1 PR

  • Item # 52DL88
  • Mfr. Model # 804-3166
Chelsea Boot,  11-1/2,  M,  Men's,  Brown,  Composite Toe Type,  1 PR

See alternate products available online.

Product Details

The 6"H pull-on, or quick-release work boot from Thorogood Shoes is designed for protection from electrical hazards. This plain toe boot with durable composite to is made with a Trail Crazy Horse leather upper. Features Taibrelle® liner, removable single-density polyurethane SHOCK ZONE footbed, polyurethane midsole, plastic shank, and Thorogood's exclusive dual-density polyurethane/TPU Thoro-flex outsole with lug sole design to improve traction in grass, mud, and snow.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
Show More Close
 

Technical Specifications

Item # 52DL88
Mfr. Model # 804-3166
UNSPSC #46181604
Shipping Weight 3.85 lbs
Country of Origin China *
Item Work Boot
Toe Type Composite
Gender Men's
Size 11-1/2
Footwear Width M
Metatarsal Guard No
Color Brown
Safety Criteria Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Sole, Defined Heel
Midsole Material PU
Outsole Material TPU
Footwear Sole Pattern Lug
Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.99, Dairy Tile (Wet): 0.35
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
Manufacturers Suggested Sole Slip Rating Better
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chemical Resisting Sole Yes
Waterproof No
Insulated No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole Yes
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel Yes
Heel Height Less Than 1/2"
Removable Insole Yes
Waterproof Type None
Height 6"
Footwear Closure Type Pull On
Liner Material Taibrelle(R)
Shank Material Plastic
Toe Shape Round
Footwear Construction Type Direct Attached
Upper Boot Material Leather/Mesh
Footwear Shank Type Plastic
For Outdoor Traction No
Insulation Type None
Insulation Weight None
Style Number 8043166
Max. Heat Rating 200 Degrees F
Standards ASTN F2412-11, ASTM F489-96, ASTM F2913-11, ASTM F2412-11
Footwear Style Chelsea Boot
* This product's country of origin is subject to change

Welcome Sign In