Check Availability
Super Ball Bushing, Bore Dia 1.000 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super Ball Bushing®
Wear-resistant, engineered polymer retainers and outer sleeves reduce inertia and noise in critical high-speed applications. Offer 3 times the load capacity, or 27 times the travel life of conventional linear bearings.
Linear Ball Bushing Bearings
• Steady-state speeds to 10 fps; acceleration to 450 fps2 Max. temp.: 185° F Coefficient of friction as low as 0.001 Self-aligning
Show More Close
 

Technical Specifications

Item # 2LEW1
Mfr. Model # SUPER16
UNSPSC #31171506
Shipping Weight 0.28 lbs
Country of Origin Mexico *
Item Super Ball Bushing Bearing
Type Closed
Bore Dia. 1.000"
Inside Dia. Tolerance +/-.001
Outside Dia. 1.5630"
Between Grooves (mm) 1.884"
Length (In.) 2.250
Accelerated Speed 450 Feet/Second
Steady State Speed 10 Feet/Second
Temp. Range (F) 0 - 185
Self-Alignment Yes
Material Delrin
Required Housing Bore Dia. (In.) 1.563
For Use With Thomson Shafting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In