Check Availability
Shaft Support Block, 1.000 In Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5KD41
Mfr. Model # SB16
UNSPSC #31171519
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Shaft Support Block
Type Standard
Bore Dia. (In.) 1.000
Mounting Bolt (In.) 1/4
Mounting Hole (In.) 9/32
Shaft Dia. (In.) 1.000
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In