Check Availability
Shaft Support Block, 0.750 In Bore, 2.125
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5KD40
Mfr. Model # SB12
UNSPSC #31171519
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Shaft Support Block
Type Standard
Bore Dia. (In.) 0.750
Overall Width (In.) 2.750
Overall Length (In.) 0.750
Overall Height (In.) 2.125
Body Width (In.) 0.750
Mounting Surface to Shaft Center (In.) 1.250
Mounting Hole Center (In.) 2.000
Mounting Hole Dia. (In.) 2/9
Bolt Size #10
Mounting Bolt (In.) #10
Mounting Hole (In.) 7/32
Shaft Dia. (In.) 0.750
* This product's country of origin is subject to change

Compliance and Restrictions