Check Availability
Shaft,Alloy Steel,0.500 In D,12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With 440C stainless steel construction, these linear bearing quick shafts help provide straightness, smoothness, hardness, and precision for superior performance and prolonged travel life. Each features a precision-hardened, ground inner race to accommodate Thompson linear bearings (available separately).
Show More Close
 

Technical Specifications

Item # 5JW35
Mfr. Model # QS 1/2 L 12
UNSPSC #30103001
Catalog Page 145
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Linear Bearing Quick Shaft
Type 60 Case
Shaft Dia. 0.500"
Dia. Tolerance Min. 0.4990
Dia. Tolerance Max. 0.4995
Length 12"
Material High Carbon Alloy Steel
Min. Surface Hardness 60 Rockwell C
For Use With Thomson Linear Bearings
* This product's country of origin is subject to change

Compliance and Restrictions