Check Availability
Shaft, Carbon Steel, 0.750 In D, 72 In
Qty
  • Web Price
    $47.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HXK9
Mfr. Model # 3/4 SOFT CTL X 72
UNSPSC #23153030
Shipping Weight 7.0 lbs
Country of Origin Mexico *
Item Linear Bearing Shaft
Type Unhardened
Shaft Dia. 0.750"
Dia. Tolerance Min. 0.747"
Dia. Tolerance Max. 0.750"
Length 72"
Material Carbon Steel
Finish 8 Ra Max
For Use With Thomson Linear Ball Bushing Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In