Check Availability
Pillow Block,0.500 In Bore,1.690 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HXX9
Mfr. Model # SPB8
UNSPSC #31171506
Catalog Page 145
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Linear Pillow Block Bearing
Type Closed
Bore Dia. (In.) 0.500
Overall Width (In.) 2.000
Overall Length (In.) 1.690
Overall Height (In.) 1.250
Body Width (In.) 1.380
Mounting Surface to Shaft Center (In.) 0.687
Mounting Hole Center (In.) 1.000
Mounting Hole Dia. (In.) 0.16
Bolt Size #6
Dynamic Load Capacity (Lb.) 255
Material Aluminum Alloy
Color Silver
For Use With Thomson Shaftng
* This product's country of origin is subject to change

Compliance and Restrictions