Check Availability
  • Alloy Steel Ball Stock
  • THOMSON 

    High Carbon Chrome Steel Precision Ball, 0.016 g Weight, 1/16 in Diameter, 275 lb Min. Crush Load

  • Item # 4RJF1
  • Mfr. Model # 4RJF1
High Carbon Chrome Steel Precision Ball, 0.016 g Weight, 1/16 in Diameter, 275 lb Min. Crush Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Alloy Steel Ball Stock is suitable for use in industrial applications such as mechanical motion technology, where high load capacity and fine surface finishes are required.
Show More Close
 

Technical Specifications

Item # 4RJF1
Mfr. Model # 4RJF1
UNSPSC #31231116
Shipping Weight 0.01 lbs
Country of Origin China *
Item Precision Ball
Material High Carbon Chrome Steel
Alloy Type 52100
Grade 25
Diameter 1/16 in
Dia. Tolerance +/-0.0001 in
Weight 0.016 g
Min. Crush Load 275 lb
Rockwell Hardness C 60 to 67
Application Bearings, Ball Screws, Automotive, Non-Corrosive Environments
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms