Check Availability
Bearing Ball Carriage,Height 30.50 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HVU1
Mfr. Model # 511H25A0
UNSPSC #23153030
Shipping Weight 1.54 lbs
Country of Origin Germany *
Item Linear Bearing Ball Carriage
Type 500 Series, Standard
For Rail Width (mm) 25
Carriage Height 30.50mm
Carriage Width 70mm
Carriage Length 84.50mm
Carriage Hole Size (mm) M8
Slide Height (mm) 36
Static Load Capacity (Lb.) 46,100
Dynamic Load Capacity (Lb.) 21,100
Static Load Capacity (N) 46,100
Dynamic Load Capacity (N) 21,100
Max. Speed (In/Sec) 5
Temp. Range (C) -40 - 80, 120 Max
Carriage Type Ball
Carriage Material Chrome Vanadium Steel Bearing, Glass Filled Nylon End Cap
Seals Nitrile Rubber
Agency Compliance DIN 645-1
For Use With 500 Series Ball Rail
* This product's country of origin is subject to change

Compliance and Restrictions