Check Availability
Ball Bushing Bearing,Closed,Bore .750 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YRL7
Mfr. Model # A122026
UNSPSC #31171504
Catalog Page 143
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Ball Bushing Bearing
Type Closed
Bore Dia. 0.750"
Inside Dia. Tolerance -0.0005
Outside Dia. 1.25"
Between Grooves (mm) 1.17
Length (In.) 1.625
Static Load Capacity (Lb.) 200
Temp. Range (F) 600
Self-Alignment No
Seal No
Material Steel
Withstand Temp. (Deg. F) 600
Shaft Dia. (In.) 0.750
For Use With Thomson Shafting
* This product's country of origin is subject to change

Compliance and Restrictions