Check Availability
  • Plasma Cutters
  • THERMAL DYNAMICS 

    Plasma Cutter, Cutmaster 60i Series, Input Voltage: 208/480V

  • Item # 54TA06
  • Mfr. Model # 3-5630-1X
Plasma Cutter, Cutmaster 60i Series, Input Voltage: 208/480V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TA06
Mfr. Model # 3-5630-1X
UNSPSC #23171518
Shipping Weight 50.8 lbs
Country of Origin Mexico *
Item Plasma Cutter
Rated Output 60A
Input Voltage 208/480V
Cutting Capacity (In.) 5/8
Series Cutmaster 60i
Input (Amps) 19/39/43A
OCV 300VDC
Duty Cycle 50%, 60%, 100%
PSI 90
Application Metal Cutting
Design Inverter
Overall Height (In.) 14.1
Overall Width (In.) 7.85
Overall Depth (In.) 21.12
Includes Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In