Check Availability
  • T-Shirts
  • THE MAREK GROUP 

    T-Shirt, 100% Polyester, Green, Pullover, Fits Chest Size 44" to 46"

  • Item # 444M85
  • Mfr. Model # ST340-XL
T-Shirt,  100% Polyester,  Green,  Pullover,  Fits Chest Size 44" to 46"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444M85
Mfr. Model # ST340-XL
UNSPSC #46181526
Shipping Weight 0.37 lbs
Country of Origin Madagascar *
Item T-Shirt
Gender Men's
Size XL
Fits Chest Size 44" to 46"
Color Green
Fabric Weight 3.80 oz.
Material 100% Polyester
Number of Outside Pockets 0
Sleeve Length 20-3/4"
Length 31"
Closure Type Pullover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms