Check Availability
  • General Awards
  • THE MAREK GROUP 

    Desk Caddy, White, Plastic, 4-5/16" x 1" x 4-1/2" Size

  • Item # 53KC32
  • Mfr. Model # 3648A
Desk Caddy,  White,  Plastic,  4-5/16" x 1" x 4-1/2" Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KC32
Mfr. Model # 3648A
UNSPSC #44111503
Shipping Weight 0.35 lbs
Country of Origin China *
Item Desk Caddy
Color White
Material Plastic
Size 4-5/16" x 1" x 4-1/2"
Volume (Cu.-Ft.) 1/64
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms