Check Availability
  • Vibration Meters
  • TEST PRODUCTS INTL. 

    Vibration Meter, IP67 Rated

  • Item # 38NJ28
  • Mfr. Model # 9070
Vibration Meter, IP67 Rated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This simple to use vibration monitoring and analysis tool displays vibration signals. Automatically performs vibration analysis functions based on machine running speed to help diagnose faults such as unbalance, misalignment, and looseness. Designed for use with assets like pumps, motors, fans, or bearings.
Show More Close
 

Technical Specifications

Item # 38NJ28
Mfr. Model # 9070
UNSPSC #41114624
Catalog Page 568
Shipping Weight 0.9 lbs
Country of Origin South Korea *
Item Vibration Meter
Acceleration Range 0.01 g to 50g
Frequency Range (Hz) 2/10 Hz to 1kHz ISO, 1kHz to 10kHz Bearings
Temp. Range (F) 32 to 122
Temp. Range (C) 0 to 50
Velocity 0-25mm/sec
Bearing/Gear Check Yes
Shock Pulse Measurement 0 to 100 dBsv
Accuracy +/-5%
Data Hold Automatic
Display Full Color OLED
Auto Power Off Yes
Special Features IP67 Rated
Battery Type (2) AA
Calibration Certificate Available Separately
Includes Meter and Nylon Case
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change