Check Availability
  • Gauges and Electronics
  • TEST PRODUCTS INTL. 

    Vacuum Gauge, 5 Digit LCD Display, Measuring Range 15 to 12,000 Microns

  • Item # 3KNP6
  • Mfr. Model # 605
Vacuum Gauge,  5 Digit LCD Display,  Measuring Range 15 to 12,000 Microns
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact, easy-to-use TEST PRODUCTS INTL. vacuum gauge can verify the vacuum in a refrigeration system before the refrigerant is changed. It also helps prevent moisture and air being left in a system and it can be used to detect small leaks. Model can measure in 7 units: microns. psi, ln Hg, milllibars, pascals, Torr, or Millitorr of vacuum. Display updates every 0.5 sec. and the gauge has a cleanable sensor.
Show More Close
 

Technical Specifications

Item # 3KNP6
Mfr. Model # 605
UNSPSC #41112406
Catalog Page 3009
Shipping Weight 0.7 lbs
Country of Origin South Korea *
Item Vacuum Gauge
Type Digital
Measuring Range 15 to 12,000 Microns
Ambient Operating Range (F) 30 Degrees to 120 Degrees
Connection 1/4" Male Flare
Display 5 Digit LCD
Power Supply 9V Battery
Includes Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms