Check Availability
Gas Detector,  Natural Gas,  Meth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Handheld leak detector helps identify unsafe concentration of gas near furnaces and other equipment. Low-power instant-response instrument detects combustible gases, including natural gas, propane (LPG), diesel, and kerosene to 1000ppm.
Show More Close
 

Technical Specifications

Item # 3JYN7
Mfr. Model # 725A
UNSPSC #26131701
Catalog Page 622
Shipping Weight 0.16 lbs
Country of Origin South Korea *
Item Combustible Gas Detector
Detects Natural Gas, Methane, Butane, Propane (LPG), Gasoline, Diesel, and Kerosene
Measuring Range Greater Than1000 ppm
Indicator Audible and Visual
Features Low Power Semiconductor Sensor, Fits in Shirt Pocket, Auto Zeros, Responds Instantly, Sensitive to 1000 ppm (Methane)
Battery 2 AAA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms