Check Availability
Gas Detector 0-9999 ppm, CO 0-2000 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combined carbon monoxide and combustible gas leak detector features auto-zero, max. hold, backlit display, and visible and audible alarms. Detects 0 to 50,000 ppm combustible gas.
Show More Close
 

Technical Specifications

Item # 3JYP8
Mfr. Model # 775
UNSPSC #26131701
Catalog Page 622
Shipping Weight 1.4 lbs
Country of Origin South Korea *
Item Combustible Gas and Carbon Monoxide Detector
Detects Combustible Gases and Carbon Monoxide
Measuring Range 0 to 2000 ppm CO, 0 to 9999 ppm Combustables
Indicator Audible and Visual
Features 16-In. Flexible Probe, Low Power Semiconductor Sensor, Sensitive to 50 ppm (Methane), Auto Zero, Backlight
Battery 2 C Alkaline Batteries
Includes CO and Gas Detector, Soft Carrying Case, Manual, Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In