Check Availability
  • Micromanometers
  • TEST PRODUCTS INTL. 

    Dual Differential Input Manometer

  • Item # 3LYC4
  • Mfr. Model # 621
Dual Differential Input Manometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Measures pressure in seven units. Provides a range of ±120 inH2O range and 0.004 in H2O resolution. Features, Auto power off, Backlight display, Zero function, and Trim mode to stabilize readings.
Show More Close
 

Technical Specifications

Item # 3LYC4
Mfr. Model # 621
UNSPSC #41103311
Catalog Page 572
Shipping Weight 1.03 lbs
Country of Origin South Korea *
Item Dual Differential Input Manometer
Pressure Range +/-120 in. WC
Accuracy +/-0.2% FS
Display 5 Digit LCD With Backlight
Resolution 0.001 in. WC
Operating Temp. Range 32 Degrees to 104 Degrees F
Storage Temp. Range -10 Degrees to 50 Degrees C
Battery Type 9V
Includes Soft Carrying Pouch, Battery and Instructions
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In