Check Availability
Digital Psychrometer, -40 to 122F Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty aluminum case with rubber boot make this ideal for industrial or HVAC applications. Measures humidity, temperature, dew point, and wet bulb. Slender .45" tip dia. is easy to insert in most apps. Includes nylon zipper case.
Show More Close
 

Technical Specifications

Item # 8YUV7
Mfr. Model # 597C1
UNSPSC #41112301
Catalog Page 594
Shipping Weight 2.2 lbs
Country of Origin South Korea *
Item Hygro Thermometer Psychrometer
Relative Humidity Range 0% to 100%
Humidity Accuracy +/-3%
Temp. Range (F) -40 Degrees to 122 Degrees
Temp. Accuracy (F) +/-(0.5% of reading + 2.0 Degrees F)
Wet Bulb Temperature Range 41 Degrees to 140 Degrees F (5 Degrees to 60 Degrees C)
Dew Point Range -40 Degrees C to 176 Degrees F (-40 Degrees C to 80 Degrees C)
Temp. Range (C) 0 Degrees to 50 Degrees
Temp. Accuracy (C) +/-(0.5% of reading + 1.0 Degrees C)
Temp. Resolution (F) 0.1 Degrees
Temp. Resolution (C) 0.1 Degrees
Display LCD
Battery Type 9V
Auto Power Off Yes
Data Hold Yes
Cord Length 39"
Special Features Small Diameter Tip, Fast Response Time, Data Recod Function, Data Hold and Auto Power Off
* This product's country of origin is subject to change

Compliance and Restrictions