Check Availability
  • Post Top Accessories
  • TENSABARRIER 

    Sign Frame, 14 x 11 In, Black

  • Item # 30RH32
  • Mfr. Model # FRAME-HDSC-33-1114LD-V
Sign Frame,  14 x 11 In,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RH32
Mfr. Model # FRAME-HDSC-33-1114LD-V
UNSPSC #55121908
Shipping Weight 1.54 lbs
Country of Origin USA *
Item Sign Frame
Type Vertical
Height (In.) 14
Length (In.) 11
Color Black
For Use With Tensabarrier Posts
Includes Mounting Adapter
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms