Check Availability
Retractable Belt Barrier
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NW02
Mfr. Model # 896-STD-33-STD-NO-S3X-C
UNSPSC #55121715
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Mount
Finish Black/White Stripe
Belt Length 7-1/2 Ft.
Height (In.) 5
Includes Wall Bracket, Retract Mechanism
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In