Check Availability
  • Wall Mounted Retractable Barriers
  • TENSABARRIER 

    Retractable Belt Barrier, Yellow Belt With Black Writing, Caution - Do Not Enter

  • Item # 3ZCR4
  • Mfr. Model # 897-24-S-35-NO-YAX-C
Retractable Belt Barrier, Yellow Belt With Black Writing, Caution - Do Not Enter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TensabarrierĀ® belt barrier restricts public access without taking up floor space. This retractable barrier includes a belt receiver. Belt is made of heavy-duty woven polyester.
Show More Close
 

Technical Specifications

Item # 3ZCR4
Mfr. Model # 897-24-S-35-NO-YAX-C
UNSPSC #46151505
Catalog Page 2016
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Unit
Finish Yellow
Belt Length 24 Ft.
Belt Color Yellow Belt With Black Writing
Belt Message Caution - Do Not Enter
Width (In.) 2
Package Quantity 1
* This product's country of origin is subject to change