Check Availability
  • Thermocouple Wire & Cable
  • TEMPCO 

    Thermocouple Wire, 20 AWG, Fiberglass, J, 250 ft., Brown

  • Item # 3HWL5
  • Mfr. Model # TCWR-1010
Thermocouple Wire,  20 AWG,  Fiberglass,  J,  250 ft.,  Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.

Thermocouple wire and cable are types of flexible, insulated wire that sense the temperature of an object and feed that information to a temperature control device or to a temperature measuring or monitoring device. They can also be used to create the sensing point (or probe) in a thermocouple. They are commonly used to maintain or monitor a component's temperature in industrial processes where high heat is present, such as kilns, gas turbine exhaust, or diesel engines. They are also used in safety devices, such as flame sensors in gas-powered appliances.
Show More Close
 

Technical Specifications

Item # 3HWL5
Mfr. Model # TCWR-1010
UNSPSC #41112206
Catalog Page 230
Shipping Weight 2.66 lbs
Country of Origin USA *
Item Thermocouple Wire
Number of Conductors 2
Wire Size 20 AWG
Insulation Material Fiberglass
Trade Designation J
Jacket Color Brown
Conductor Design Solid
Length 250 ft.
Temp. Rating 900 Degrees F
Color Code White Positive/Red Negative
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.