Check Availability
Unshielded Rectangular Proximity Sensor; 40 mm x 117 mm x 40 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inductive proximity sensor is engineered for non-contact sensing of metal objects up to 60mm. Use in assembly machines, robotics, machine tools, packaging, materials handling, conveying, and food and beverage processing.
Show More Close
 

Technical Specifications

Item # 32J321
Mfr. Model # XS9C4A2A2N12
UNSPSC #41111926
Catalog Page 286
Shipping Weight 0.55 lbs
Country of Origin France *
Item Rectangular Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 12 to 24V DC
Shielded / Unshielded Unshielded
Proximity Sensor Output Circuit Type 2 Wire Analog
Max. Detecting Distance 25.0 mm
Proximity Sensor Electrical Connection Screw Clamp Terminal
Basic Proximity Sensor Case Material Plastic
Output Mode 4 to 20mA
IP Rating 65, 67, 69K
Case Material Plastic
Length 117 mm
Width 40 mm
Depth 40 mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 20mA
Standards CCC, CE Compliance, CSA Certified, REACh, RoHS, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions