Check Availability
  • Proximity Accessories
  • TELEMECANIQUE SENSORS 

    Proximity Sensor Mount, Plastic, For Use With 12mm dia Proximity Sensor

  • Item # 5B234
  • Mfr. Model # XSZB112
Proximity Sensor Mount,  Plastic,  For Use With 12mm dia Proximity Sensor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This proximity sensor mount features plastic construction.
Show More Close
 

Technical Specifications

Item # 5B234
Mfr. Model # XSZB112
UNSPSC #39121550
Shipping Weight 0.01 lbs
Country of Origin France *
Item Proximity Sensor Mount
Material Plastic
For Use With 12mm dia Proximity Sensor
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions