Check Availability
Electric Pressure and Vacuum Sensor, -14.5 to 6000 psi Range, Programmable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic pressure sensor is designed to offer remote mounting at the best useful place on the machine. It also features overload protection, overvoltage protection, reverse polarity, and short-circuit protection. Use to monitor air, fresh water, hydraulic oils, and refrigeration fluids.
Show More Close
 

Technical Specifications

Item # 40HZ78
Mfr. Model # ZMLPA2N0SH
UNSPSC #41111927
Shipping Weight 0.231 lbs
Country of Origin France *
Item Electric Pressure and Vacuum Sensor
Range -14.5 to 6000 psi
Control Output Dehumidification Capability
On/Off Setting Programmable
Power Required 24VDC
Electrical Connection 4 Pin M12/2 Pin F12
Display 4 Digit LED
Housing Material PBT
Operating Temp. Range - 13 Degrees to 158 Degrees F
IP Rating 65/67
Standards CULus, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In