Check Availability
  • Proximity Accessories
  • TELEMECANIQUE SENSORS 

    Bolt Down Proximity Sensor Mount, Metal, For Use With 30mm dia Cylindrical Proximity Sensor

  • Item # 6PE50
  • Mfr. Model # XXZ30
Bolt Down Proximity Sensor Mount,  Metal,  For Use With 30mm dia Cylindrical Proximity Sensor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This proximity sensor mount features metal construction and bolt-down design.
Show More Close
 

Technical Specifications

Item # 6PE50
Mfr. Model # XXZ30
UNSPSC #41111926
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Bolt Down Proximity Sensor Mount
Material Metal
For Use With 30mm dia Cylindrical Proximity Sensor
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.