Check Availability
300 Hz Shielded Rectangular Proximity Sensor; 40 mm x 40 mm x 117 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inductive proximity sensor is engineered for non-contact sensing of metal objects up to 60mm.
Show More Close
 

Technical Specifications

Item # 20XG13
Mfr. Model # XS8C4A1PCG13
UNSPSC #41111926
Shipping Weight 0.5 lbs
Country of Origin Indonesia *
Item Rectangular Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 12 to 48V DC
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 300 Hz
Proximity Sensor Output Circuit Type 4 Wire PNP
Max. Detecting Distance 15.0 mm
Proximity Sensor Electrical Connection PG13, Screw Terminal
Basic Proximity Sensor Case Material Plastic
Output Mode NO/NC
IP Rating 65, 67, 69K
Case Material PBT
Length 40 mm
Width 40 mm
Depth 117 mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 200mA
Description/Special Features Limit Switch Style Inductive Proximity Sensor
Standards CCC, CE Compliance, CSA Certified, REACh, RoHS, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions