Check Availability
100 Hz Shielded Rectangular Proximity Sensor; 80 mm x 80 mm x 26 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cylindrical proximity sensor is engineered for indoor and outdoor use to provide a degree of protection against access to hazardous parts. It also helps to protect against ingress of dust, and water from rain, snow, and hose-down processes. It provides an additional level of protection against corrosion, and is also designed to be undamaged by the external formation of ice on the enclosure.
Show More Close
 

Technical Specifications

Item # 1EXL7
Mfr. Model # XS7D1A1PAM12
UNSPSC #41111926
Shipping Weight 0.71 lbs
Country of Origin Indonesia *
Item Rectangular Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 12 to 24V DC
Shielded / Unshielded Shielded
Proximity Sensor Operating Frequency 100 Hz
Proximity Sensor Output Circuit Type PNP
Max. Detecting Distance 40.0 mm
Proximity Sensor Electrical Connection 4 Pin M12 Male Connector
Basic Proximity Sensor Case Material Plastic
Output Mode NO
NEMA Rating 4X
IP Rating 67
Case Material Plastic
Length 80 mm
Width 80 mm
Depth 26 mm
Operating Temp. Range -13 Degrees to 158 Degrees F
Max. Current Load 100mA
Description/Special Features LED Indicator
Standards CE Compliance, CSA Certified, RoHS, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions