Check Availability
  • Tweezers & Sets
  • TECHNIK 

    Tweezer, Straight Fine Point, 5in.L

  • Item # 39AN66
  • Mfr. Model # 18023USA
Tweezer, Straight Fine Point, 5in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39AN66
Mfr. Model # 18023USA
UNSPSC #27112105
Shipping Weight 0.05 lbs
Country of Origin Pakistan *
Item Tweezer
Type Precision
Point Type Straight Fine Point
Length 5"
Material Stainless Steel
Resists Corrosion, Anti-Magnetic
Mechanism Tension
Application Precision Assembly and Repair
Standards Pattern MM
Max. Temp. 932 Degrees F
Tip Size 0.5mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.