Check Availability
  • Standard Light Bulbs & Lamps
  • TCP 

    Screw-In CFL Bulb, T3, Medium Screw (E26), Lumens 1300 lm, Dimmable No, Watts 18W

  • Item # 6FKG1
  • Mfr. Model # 48918WL
Screw-In CFL Bulb,  T3,  Medium Screw (E26),  Lumens 1300 lm,  Dimmable No,  Watts 18W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These standard light bulbs have a medium screw base, also called an E26 base. The most commonly used type of light bulb base, an E26 base has a 26mm diameter and screws into a standard E26 socket. General purpose E26 medium screw-base light bulbs are used in fixtures such as table lamps, recessed can lights, and track lights.

Standard light bulbs and lamps are used for a wide range of lighting applications in workplaces or homes. They come in standard base types and bulb shapes to fit a large variety of light fixtures, such as desk lamps, table lamps, and task lights.
Show More Close
 

Technical Specifications

Item # 6FKG1
Mfr. Model # 48918WL
UNSPSC #39101619
Catalog Page 490
Shipping Weight 0.25 lbs
Country of Origin China *
Item Screw-In CFL Bulb
Overall Bulb Shape T
Bulb Shape T3
Overall Bulb Base Type Medium Screw
Bulb Base Type Medium Screw (E26)
Light Technology Compact Fluorescent
Lumens 1300 lm
Dimmable No
Wattage Equivalency 75W CFL
Watts 18W
Voltage 120VAC
Rated Life 12,000 hr.
Bulb Type Standard
Color Temperature 2700K
Light Appearance 2700 to 2999K, Soft White
Overall Length 4"
Bulb Primary Application General Purpose
Shatter-Resistant No
High Output No
Bulb Power Source Plug and Play
Bulb Start Type Instant
Color Rendering Index 82.0
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass
Bulb Minimum Starting Temperature -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
For Enclosed Fixtures Yes
Rough Service No
Three-Way No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy, UL, Euro IEC, RoHS, UL Approved For Wet Locations
* This product's country of origin is subject to change

Compliance and Restrictions