Check Availability
  • Inventory Labels
  • TAPECASE 

    Inventory Control Label, Counted, Pink, 2" Height, 2" Width, Paper, PK 1000

  • Item # 16U932
  • Mfr. Model # 16U932
Inventory Control Label,  Counted,  Pink,  2" Height,  2" Width,  Paper,  PK 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

"Counted" inventory control labels are 2"-dia. labels with pressure-sensitive backing. Roll of 1000 labels on a 3" core.
Show More Close
 

Technical Specifications

Item # 16U932
Mfr. Model # 16U932
UNSPSC #55121620
Catalog Page 1404
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Inventory Control Label
Language English
Legend Counted
Header No Header
Material Paper
Height 2"
Width 2"
Shape Circle
Write on Surface Yes
Indoor/Outdoor Usage Indoor Only
Laminated No
Self-Adhesive Yes
No. of Labels 1000
Standards RoHS compliance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms