Check Availability
3/16" x 4-1/2" Straight Hammer Drill Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AL10
Mfr. Model # 3099910
UNSPSC #27112801
Catalog Page 2161
Shipping Weight 0.02 lbs
Country of Origin China *
Drill Bit Grouping Set
Item Hammer Drill Bit
Shank Shape Straight
Shank Size 25/64"
Drill Bit Size 3/16"
Drilling Length 3"
Overall Length 4-1/2"
Number of Cutter Heads 2
Impact Rated No
Percussion Rated Yes
For Use With - Drills Hammer Drill
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.