Check Availability
  • Cutting Tool Cleaners
  • TAP MAGIC 

    Cutting Tool Cleaner, Container Size 20 oz., Spray Bottle, Yellow

  • Item # 40P278
  • Mfr. Model # 90019CTC
Cutting Tool Cleaner,  Container Size 20 oz.,  Spray Bottle,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 40P278
Mfr. Model # 90019CTC
UNSPSC #15121502
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Cutting Tool Cleaner
Container Size 20 oz.
Container Type Spray Bottle
Color Yellow
Application All Purpose Cleaner For Parts, Tools, Equipment
Base Formulation Water Based
Features Foaming Cleaner And Degreaser
Flash Point -156 Degrees F
Fluid Type Foaming
Form Aerosol
Fragrance Floral
Metal Compatibility All Metals
pH Range - Operating 11.8 to 12.8
Specific Gravity 1
Standards OSHA Hazard Communication
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.