Check Availability
Low Arc Bathroom Faucet,  Low Arc,  Bathroom Sink Faucet,  Cross Faucet Handle Type,  6.25 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Single-cross-handle single-hole wall-mount bathroom faucets have one cross-shaped handle that users grip and turn to activate the faucet. Cross handles offer high levels of control over water flow through the faucet. These faucets combine the hot and cold water supplies to come out through a single spout, and they provide water for handwashing and grooming tasks. Single-hole wall-mount faucets install into one hole in a wall or vertical surface, which saves counter space in tight or busy bathrooms.
Show More Close
 

Technical Specifications

Item # 4XKJ5
Mfr. Model # B-0706
UNSPSC #40141702
Catalog Page 2742
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Low Arc Bathroom Faucet
Mounting Type - Faucet Wall
Faucet Type Bathroom Sink Faucet
Number of Holes 1
Faucet Installation Style Single Hole
Number of Handles 1
Faucet Activation Manual
Faucet Handle Type Cross
Faucet Handle Material Metal
Faucet Spout Shape Low Arc
Faucet Finish Chrome
Plumbing Brand T&S
Faucet Body Material Brass
Flow Rate 6.25 gpm
Flow Outlet Type - Faucet Laminar
Ligature Resistant No
ADA Compliance No
Standards ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
CEC Compliant CEC Compliant
Water Inlet Connection Size 1/2 in
Water Inlet Connection Type Female NPT
Replacement Cartridge Mfr. Model Number 007900-40
Includes Blue Cold Water Index
Valve Type - Faucets Hot/Cold Cartridge
Features Single hole, single temperature wall mount faucet w/ polished chrome plated brass body, Plain end outlet, Fast self-closing cartridge, 4-Arm handle with color coded index, 1/2" NPT female inlet, Material: Polished chrome plated brass body and chrome plated brass handle
Manufacturers Warranty Length 1 yr.
Spout Length 3-39/64"
Spout Reach 3-5/8"
Max. Mounting Hole Center Distance Single Hole
Temperature Control No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms