Check Availability
  • Gas Detection Accessories
  • STORAGE BATTERY SYSTEMS 

    Mounting Box, For Use With Mfr. No. SBS-H2, 4-11/16" Length, 4-11/17" Width, 1-1/2" Height

  • Item # 437V08
  • Mfr. Model # H2-JB
Mounting Box,  For Use With Mfr. No. SBS-H2,  4-11/16" Length,  4-11/17" Width,  1-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437V08
Mfr. Model # H2-JB
UNSPSC #46171613
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Mounting Box
Length 4-11/16"
Width 4-11/17"
Depth 1-1/2"
Height 1-1/2"
Status Indicator No
For Use With Mfr. No. SBS-H2
Includes Mounting Box
* This product's country of origin is subject to change

Compliance and Restrictions