Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker,White,75 Max. Wattage

  • Item # 443A07
  • Mfr. Model # CM500I-WH
Speaker,White,75 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A07
Mfr. Model # CM500I-WH
UNSPSC #52161512
Shipping Weight 13.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Aluminum
Woofer Dia. (In.) 5-1/4
Woofer Composition Polypropylene/Butyl
Max. Wattage 75
Sensitivity (dB) 87
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.