Check Availability
Craft Knife Blade, Ceramic, 1.25 in L, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y398
Mfr. Model # 10518
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.03 lbs
Country of Origin China *
Item Craft Blade
Overall Length 1-1/4"
Blade Length 1-1/4"
Blade Material Ceramic
Includes (4) Rounded-Tip Ceramic #S2 Blades
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

Alternate Search Terms